Check Availability
  • GRAINGER APPROVED 

    Tan Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 15" D X 78" H

  • Item # 4VFJ8
  • Mfr. Model # 4VFJ8
Tan Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 15" D X 78" H
Qty
  • Web Price
    $1,042.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features steel construction to help withstand demanding applications.
Show More Close
 

Technical Specifications

Item # 4VFJ8
Mfr. Model # 4VFJ8
UNSPSC #56101520
Catalog Page 1255
Shipping Weight 153.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening (1) Two Prong Ceiling Hook
Opening Width 9-1/4"
Opening Depth 14"
Opening Height 22-1/4"
Overall Width 36"
Overall Depth 15"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Includes Projecting Finger Pull Handle
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms