Check Availability
  • GRAINGER APPROVED 

    Tan Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 78" H

  • Item # 4MUU3
  • Mfr. Model # 4MUU3
Tan Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 78" H
Qty
  • Web Price
    $416.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for athletic clubs, locker rooms, or employee dressing rooms, these ventilated lockers combine visibility and security with optimal air flow. Welded door frame provides a strong, rigid locker unit. Its legs raises the unit off of the floor to protect belongings from moisture or dirt.
Show More Close
 

Technical Specifications

Item # 4MUU3
Mfr. Model # 4MUU3
UNSPSC #56101520
Catalog Page 1259
Shipping Weight 98.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Ventilated
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 12"
Opening Depth 17"
Opening Height 33-3/4"
Overall Width 15"
Overall Depth 18"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms