Check Availability
  • GRAINGER APPROVED 

    T316L Stainless Steel Long Tangent Elbow, 90°, Butt Weld Connection Type, 4" Tube Size

  • Item # 11R016
  • Mfr. Model # V2S-6L4.0
T316L Stainless Steel Long Tangent Elbow, 90°, Butt Weld Connection Type, 4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11R016
Mfr. Model # V2S-6L4.0
UNSPSC #40142604
Shipping Weight 3.7 lbs
Country of Origin Israel *
Item Long Tangent Elbow, 90 Degrees
Tube Fitting Material T316L Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 4"
Surface Finish Unpolished
Wall Thickness 0.083"
* This product's country of origin is subject to change

Compliance and Restrictions