Check Availability
  • GRAINGER APPROVED 

    T316L Stainless Steel Long Tangent Elbow, 90°, Butt Weld Connection Type, 1" Tube Size

  • Item # 11R011
  • Mfr. Model # V2S-6L1.0
T316L Stainless Steel Long Tangent Elbow, 90°, Butt Weld Connection Type, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11R011
Mfr. Model # V2S-6L1.0
UNSPSC #40142604
Shipping Weight 0.18 lbs
Country of Origin Israel *
Item Long Tangent Elbow, 90 Degrees
Tube Fitting Material T316L Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 1"
Surface Finish Unpolished
Wall Thickness 0.065"
* This product's country of origin is subject to change

Compliance and Restrictions