Check Availability
  • GRAINGER APPROVED 

    T316L Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 4" x 2" Tube Size

  • Item # 11P959
  • Mfr. Model # LA-E32WW-6L4.0X2.0
T316L Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 4" x 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11P959
Mfr. Model # LA-E32WW-6L4.0X2.0
UNSPSC #40142615
Shipping Weight 1.4 lbs
Country of Origin China *
Item Eccentric Reducer
Tube Fitting Material T316L Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 4" x 2"
Overall Length 8"
Surface Finish 180 Grit I.D./150 Grit O.D.
Wall Thickness 0.083" x 0.065"
* This product's country of origin is subject to change

Compliance and Restrictions