Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel Short Ferrule, Clamp Connection Type, 2-1/2" Tube Size

  • Item # 11L906
  • Mfr. Model # LA-EG2CS2.5
T304 Stainless Steel Short Ferrule, Clamp Connection Type, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11L906
Mfr. Model # LA-EG2CS2.5
UNSPSC #31163102
Catalog Page 2782
Shipping Weight 0.18 lbs
Country of Origin Taiwan *
Item Short Ferrule
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Clamp
Tube Size 2-1/2"
Overall Length 1/2"
Surface Finish 180 Grit I.D./150 Grit O.D.
Wall Thickness 0.065"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In