Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel Long Tangent Elbow, 90°, Butt Weld Connection Type, 2-1/2" Tube Size

  • Item # 11P858
  • Mfr. Model # LA-E2S2.5
T304 Stainless Steel Long Tangent Elbow, 90°, Butt Weld Connection Type, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11P858
Mfr. Model # LA-E2S2.5
UNSPSC #40142604
Shipping Weight 1.2 lbs
Country of Origin China *
Item Long Tangent Elbow, 90 Degrees
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 2-1/2"
Surface Finish 180 Grit I.D./150 Grit O.D.
Wall Thickness 0.065"
* This product's country of origin is subject to change

Compliance and Restrictions