Check Availability
T304 Stainless Steel High Pressure Clamp, For Tube Size:  3"
  • GRAINGER APPROVED 

    T304 Stainless Steel High Pressure Clamp, For Tube Size: 3"

  • Item # 11P819
  • Mfr. Model # 13MHP3.0
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 11P819
Mfr. Model # 13MHP3.0
UNSPSC #31162906
Catalog Page 2783
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item High Pressure Clamp
Body Material T304 Stainless Steel
For Tube Size 3"
Max. Pressure 1000 psi@70 Degrees F
Connection Bolted
Standards 3A

* This product's country of origin is subject to change

Compliance and Restrictions