Check Availability
T304 Stainless Steel High Pressure Clamp, For Tube Size:  1" and 1-1/2"
  • GRAINGER APPROVED 

    T304 Stainless Steel High Pressure Clamp, For Tube Size: 1" and 1-1/2"

  • Item # 11P816
  • Mfr. Model # 13MHP1.5
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 11P816
Mfr. Model # 13MHP1.5
UNSPSC #31162906
Catalog Page 2783
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item High Pressure Clamp
Body Material T304 Stainless Steel
For Tube Size 1" and 1-1/2"
Max. Pressure 1500 psi@70 Degrees F
Connection Bolted
Standards 3A

* This product's country of origin is subject to change

Compliance and Restrictions