Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel High Pressure Clamp, For Tube Size: 1/2" and 3/4"

  • Item # 11P815
  • Mfr. Model # 13MHP.75
T304 Stainless Steel High Pressure Clamp, For Tube Size:  1/2" and 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11P815
Mfr. Model # 13MHP.75
UNSPSC #31162906
Catalog Page 2783
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item High Pressure Clamp
Body Material T304 Stainless Steel
For Tube Size 1/2" and 3/4"
Max. Pressure 1500 psi@70 Degrees F
Connection Bolted
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions