Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel Hex Nut, Bevel Seat Connection Type, 2-1/2" Tube Size

  • Item # 13Y380
  • Mfr. Model # 13H2.5
T304 Stainless Steel Hex Nut, Bevel Seat Connection Type, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13Y380
Mfr. Model # 13H2.5
UNSPSC #31161727
Shipping Weight 1.29 lbs
Country of Origin Taiwan *
Item Hex Nut
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Bevel Seat
Tube Size 2-1/2"
Overall Length 1-3/16"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -30 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions