Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 2" x 1-1/2" Tube Size

  • Item # 11R093
  • Mfr. Model # V32W2.0X1.5
T304 Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 2" x 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11R093
Mfr. Model # V32W2.0X1.5
UNSPSC #40142615
Shipping Weight 0.23 lbs
Country of Origin Israel *
Item Eccentric Reducer
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 2" x 1-1/2"
Overall Length 2"
Surface Finish Unpolished
Wall Thickness 0.065"
* This product's country of origin is subject to change

Compliance and Restrictions