Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 3" x 2-1/2" Tube Size

  • Item # 11P950
  • Mfr. Model # LA-E32WW3.0X2.5
T304 Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 3" x 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11P950
Mfr. Model # LA-E32WW3.0X2.5
UNSPSC #40142615
Shipping Weight 0.35 lbs
Country of Origin China *
Item Eccentric Reducer
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 3" x 2-1/2"
Overall Length 2"
Surface Finish 180 Grit I.D./150 Grit O.D.
Wall Thickness 0.065"
* This product's country of origin is subject to change

Compliance and Restrictions