Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 2-1/2" x 2" Tube Size

  • Item # 11P948
  • Mfr. Model # LA-E32WW2.5X2.0
T304 Stainless Steel Eccentric Reducer, Butt Weld Connection Type, 2-1/2" x 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11P948
Mfr. Model # LA-E32WW2.5X2.0
UNSPSC #40142615
Shipping Weight 0.3 lbs
Country of Origin China *
Item Eccentric Reducer
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Butt Weld
Tube Size 2-1/2" x 2"
Overall Length 2"
Surface Finish 180 Grit I.D./150 Grit O.D.
Wall Thickness 0.065"
* This product's country of origin is subject to change

Compliance and Restrictions