Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel Cap, Bevel Seat Connection Type, 1" Tube Size

  • Item # 13Y408
  • Mfr. Model # 16A1.0
T304 Stainless Steel Cap, Bevel Seat Connection Type, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13Y408
Mfr. Model # 16A1.0
UNSPSC #40142607
Shipping Weight 0.16 lbs
Country of Origin Taiwan *
Item Cap
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Bevel Seat
Tube Size 1"
Overall Length 15/32"
Surface Finish 180 Grit I.D./150 Grit O.D.
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -30 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions