Check Availability
  • GRAINGER APPROVED 

    T304 Stainless Steel/Alcryn Hex Hanger with Grommets, For Tube Size: 1"

  • Item # 11R110
  • Mfr. Model # E241.0
T304 Stainless Steel/Alcryn Hex Hanger with Grommets, For Tube Size:  1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11R110
Mfr. Model # E241.0
UNSPSC #40141725
Catalog Page 2782
Shipping Weight 0.52 lbs
Country of Origin Taiwan *
Item Hex Hanger with Grommets
Body Material T304 Stainless Steel/Alcryn
For Tube Size 1"
Connection Bolted
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In