Check Availability
  • T-Bolts
  • GRAINGER APPROVED 

    T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50

  • Item # 36G216
  • Mfr. Model # 823908G
T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36G216
Mfr. Model # 823908G
UNSPSC #31161611
Shipping Weight 7.85 lbs
Country of Origin Taiwan *
Item T Head Bolt
Type Medium Strength
Material Steel
Finish Plain
Thread Size 1/2-13
Size 1/2-13x2-1/8
Thread Type UNC
Length under Head 2-1/8"
Thread Length 1-1/4"
Head Height .458
Head Width .530
Slot Size (In.) 1/2
Tensile Strength (PSI) 120,000
Rockwell Hardness C25-C34
Meets/Exceeds Grade 5
Package Quantity 50
* This product's country of origin is subject to change

Welcome Sign In