Check Availability
  • GRAINGER APPROVED 

    Clamp, Multipurpose, 5" L, 1.97" Jaw

  • Item # 8ARL1
  • Mfr. Model # H-21232.1
Clamp, Multipurpose, 5" L, 1.97" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ARL1
Mfr. Model # H-21232.1
UNSPSC #31162501
Shipping Weight 5.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 5"
Diameter 1/2"
Base Length 11"
Base Width 6"
Max. Jaw Opening 1.97"
Number of Prongs 3
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms