Check Availability
  • Compression Tube Fittings
  • GRAINGER APPROVED 

    Supply Stop Extender Tee, 3/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size

  • Item # 1RLY1
  • Mfr. Model # 993-020NL
Supply Stop Extender Tee, 3/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1RLY1
Mfr. Model # 993-020NL
UNSPSC #40142107
Shipping Weight 0.21 lbs
Country of Origin China *
Item Supply Stop Extender Tee
Tube Fitting Material Brass
Fitting Connection Type Compression x IPS
Pipe Size - Pipe Fitting 1/2"
Tube Size 3/8"
Hex Size 3/4"
Temp. Range 0 Degrees to 210 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.