Check Availability
  • GRAINGER APPROVED 

    Style 3 Rubber Grommet, 1/4" I.D., 9/16" O.D., 3/64" Panel Thickness, PK100

  • Item # 3MPT8
  • Mfr. Model # 3MPT8
Style 3 Rubber Grommet, 1/4" I.D., 9/16" O.D., 3/64" Panel Thickness, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MPT8
Mfr. Model # 3MPT8
UNSPSC #31162401
Shipping Weight 0.28 lbs
Country of Origin China *
Item Rubber Grommet
Rubber Grommet Style Style 3
Inside Dia. (A) 1/4"
Outside Dia. (B) 9/16"
Overall Thickness (C) 19/64"
Panel Thickness (D) 3/64"
Panel Hole Dia. (E) 3/8"
Rubber Material SBR
Rubber Color Black
Min. Temp. (F) -40
Max. Temp. (F) 225
Durometer 60A +/- 5
Elongation 250%
Tensile Strength (PSI) 870
Standards ASTM D2000 2AA606
Package Quantity 100
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions