Check Availability
  • GRAINGER APPROVED 

    Strobe Light,Amber,Rotating

  • Item # 3TDK5
  • Mfr. Model # 555SAH
Strobe Light,Amber,Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TDK5
Mfr. Model # 555SAH
UNSPSC #39111706
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Amber
Light Type - Vehicle Lighting Rotating
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards CA TITLE 13
Lighting Technology - Vehicle Lighting Halogen
Power Source - Vehicle Lighting 12VDC
Height - Vehicle Lighting 6"
Diameter - Vehicle Lighting 6"
Features Operating Temp Range -40 to 60 Degrees C, NEMA 4 Rating
Flashes per Minute 100
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Round
Voltage 12VDC
Current Drawn 3.9A
Watts 55
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.