Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 5" x 650 ft., Gauge: 120, Clear

  • Item # 36TV24
  • Mfr. Model # 36TV24
Stretch Wrap, Hand Dispensed, 5" x 650 ft., Gauge: 120, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TV24
Mfr. Model # 36TV24
UNSPSC #24141501
Shipping Weight 21.45 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Width - Stretch Wrap 5"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 120
Length - Stretch Wrap 650 ft.
Includes - Hand Dispenser Type Reusable Dispenser
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms