Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Machine Dispensed, 2-Side Cling, Standard, 20" x 6000 ft., Gauge: 70, Clear

  • Item # 19R726
  • Mfr. Model # 19R726
Stretch Wrap, Machine Dispensed, 2-Side Cling, Standard, 20" x 6000 ft., Gauge: 70, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cast machine stretch wrap with 2-side cling. This double-sided conventional cling wrap features high clarity, good cling, and quiet release.
Show More Close
 

Technical Specifications

Item # 19R726
Mfr. Model # 19R726
UNSPSC #24141501
Catalog Page 1416
Shipping Weight 37.6 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Machine Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 20"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 70
Length - Stretch Wrap 6000 ft.
Cling Type 2-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms