Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 3" x 600 ft., Gauge: 120, Clear

  • Item # 19R723
  • Mfr. Model # 19R723
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 3" x 600 ft., Gauge: 120, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide width hand stretch wrap is high cling, blown wrap with superior puncture resistance. Comes with a reusable dispenser with a 3" I.D. core.
Show More Close
 

Technical Specifications

Item # 19R723
Mfr. Model # 19R723
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 2.4 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Blown
Type - Stretch Wrap Standard
Width - Stretch Wrap 3"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 120
Length - Stretch Wrap 600 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Disposable Dispenser
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms