Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 18" x 1000 ft., Gauge: 120, Clear

  • Item # 19R722
  • Mfr. Model # 19R722
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 18" x 1000 ft., Gauge: 120, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide width hand stretch wrap is high cling, blown wrap with superior puncture resistance. Strong, tear-resistant film on 3" core.

Note: Dispenser not included.
Show More Close
 

Technical Specifications

Item # 19R722
Mfr. Model # 19R722
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 9.9 lbs
Country of Origin China *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Blown
Type - Stretch Wrap Standard
Width - Stretch Wrap 18"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 120
Length - Stretch Wrap 1000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms