Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 15" x 2000 ft., Gauge: 60, Clear

  • Item # 15G111
  • Mfr. Model # 15G111
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 15" x 2000 ft., Gauge: 60, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wrap offers good cling, quiet release, and high clarity. The multilayer film technology provides great strength. The core is 3".
Show More Close
 

Technical Specifications

Item # 15G111
Mfr. Model # 15G111
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 8.7 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 15"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 60
Length - Stretch Wrap 2000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms