Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 5" x 700 ft., Gauge: 120, Clear

  • Item # 15C016
  • Mfr. Model # 15C016
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 5" x 700 ft., Gauge: 120, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wrap offers good cling, quiet release, and high clarity. It comes on a 3" core. The built-in, disposable dispenser is ready to use.
Show More Close
 

Technical Specifications

Item # 15C016
Mfr. Model # 15C016
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 24.67 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 5"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 120
Length - Stretch Wrap 700 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Reusable Dispenser
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms