Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 12" x 1500 ft., Gauge: 70, Clear

  • Item # 15A988
  • Mfr. Model # 15A988
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 12" x 1500 ft., Gauge: 70, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wrap offers good cling, quiet release, and high clarity. The multilayer film technology provides great strength. The core is 3".
Show More Close
 

Technical Specifications

Item # 15A988
Mfr. Model # 15A988
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 6.25 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 12"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 70
Length - Stretch Wrap 1500 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms