Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 2" x 1000 ft., Gauge: 60, Green

  • Item # 15A964
  • Mfr. Model # 15A964
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 2" x 1000 ft., Gauge: 60, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Narrow width hand stretch wrap is biodegradable. Film degrades within 12 to 24 months when discarded in soil or landfill with the presence of oxygen, moisture, and microorganisms. High cling wrap with superior puncture resistance. Comes on a 3" I.D. core with 1 blow-molded reusable dispenser per pkg. of 4.
Show More Close
 

Technical Specifications

Item # 15A964
Mfr. Model # 15A964
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 3.22 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 2"
Color - Stretch Wrap Green
Gauge - Stretch Wrap 60
Length - Stretch Wrap 1000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Reusable Dispenser
Material - Stretch Wrap LLDPE
Color Green
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms