Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 12" x 1000 ft., Gauge: 120, Green

  • Item # 15A941
  • Mfr. Model # 15A941
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 12" x 1000 ft., Gauge: 120, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A941
Mfr. Model # 15A941
UNSPSC #24141501
Shipping Weight 6.8 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 12"
Color - Stretch Wrap Green
Gauge - Stretch Wrap 120
Length - Stretch Wrap 1000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Green
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms