Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 18" x 1500 ft., Gauge: 80, Clear

  • Item # 15A936
  • Mfr. Model # 15A936
  • (5)
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 18" x 1500 ft., Gauge: 80, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multilayer film technology offers greater strength, while maintaining high clarity. 3" core. Dispenser No. 5A414 available separately.
Show More Close
 

Technical Specifications

Item # 15A936
Mfr. Model # 15A936
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 9.09 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 18"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 80
Length - Stretch Wrap 1500 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms