Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 14" x 1500 ft., Gauge: 80, Clear

  • Item # 15A934
  • Mfr. Model # 15A934
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 14" x 1500 ft., Gauge: 80, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide width hand stretch wrap is a cast wrap offering good cling, quiet release, high clarity, and superior puncture resistance. Multilayer film technology offers greater strength. 3" core.

Note: Dispenser not included.
Show More Close
 

Technical Specifications

Item # 15A934
Mfr. Model # 15A934
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 7.34 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 14"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 80
Length - Stretch Wrap 1500 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms