Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 5" x 600 ft., Gauge: 150, Clear

  • Item # 15A911
  • Mfr. Model # 15A911
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 5" x 600 ft., Gauge: 150, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Narrow width hand stretch wrap is cast wrap offering good cling, quiet release, high clarity, and superior puncture resistance. Includes built-in dispenser system that comes ready to use.
Show More Close
 

Technical Specifications

Item # 15A911
Mfr. Model # 15A911
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 1.98 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 5"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 150
Length - Stretch Wrap 600 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Built-In Dispenser
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms