Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Netted, 20" x 1000 ft., Gauge: 80, Clear

  • Item # 15A906
  • Mfr. Model # 15A906
Stretch Wrap, Hand Dispensed, 1-Side Cling, Netted, 20" x 1000 ft., Gauge: 80, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Netting wrap allows air to flow through the load, to reduce condensation and spoilage. It allows for more even cooling and freezing. This disposable system comes ready to use, with a 1" core.
Show More Close
 

Technical Specifications

Item # 15A906
Mfr. Model # 15A906
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 3.15 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Type - Stretch Wrap Netted
Width - Stretch Wrap 20"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 80
Length - Stretch Wrap 1000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Built-In Dispenser with Hand Brake
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms