Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 3" x 1000 ft., Gauge: 90, Clear

  • Item # 15A902
  • Mfr. Model # 15A902
Stretch Wrap, Hand Dispensed, 3" x 1000 ft., Gauge: 90, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A902
Mfr. Model # 15A902
UNSPSC #24141501
Shipping Weight 23.0 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Width - Stretch Wrap 3"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 90
Length - Stretch Wrap 1000 ft.
Includes - Hand Dispenser Type Reusable Dispenser With Hand Brake
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms