Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Opaque, 3" x 1000 ft., Gauge: 80, Black

  • Item # 15A879
  • Mfr. Model # 15A879
Stretch Wrap, Hand Dispensed, 1-Side Cling, Opaque, 3" x 1000 ft., Gauge: 80, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Narrow width hand stretch wrap is cast wrap offering good cling, quiet release, high clarity, and superior puncture resistance. Includes reusable dispenser with hand brake. Comes on a 1-3/4" I.D. core with 1 dispenser per pkg. of 4. Hand brake protects user's hands from friction and heat buildup. Tension control provides a tight, secure wrap.
Show More Close
 

Technical Specifications

Item # 15A879
Mfr. Model # 15A879
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 4.96 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Opaque
Width - Stretch Wrap 3"
Color - Stretch Wrap Black
Gauge - Stretch Wrap 80
Length - Stretch Wrap 1000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Reusable Dispenser With Hand Brake
Material - Stretch Wrap LLDPE
Color Black Opaque
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms