Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 15" x 1000 ft., Gauge: 80, Purple

  • Item # 15A844
  • Mfr. Model # 15A844
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 15" x 1000 ft., Gauge: 80, Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide width hand stretch wrap is high cling, blown wrap with superior puncture resistance. This ready-to-use disposable system features a built-in hand brake on the dispenser to protect user's hands from friction heat buildup.
Show More Close
 

Technical Specifications

Item # 15A844
Mfr. Model # 15A844
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 5.55 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Blown
Type - Stretch Wrap Standard
Width - Stretch Wrap 15"
Color - Stretch Wrap Purple
Gauge - Stretch Wrap 80
Length - Stretch Wrap 1000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Built-In Dispenser with Hand Brake
Material - Stretch Wrap LLDPE
Color Purple
Item Stretch Wrap
* This product's country of origin is subject to change

Alternate Search Terms