Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 30" x 1000 ft., Gauge: 80, Clear

  • Item # 15A838
  • Mfr. Model # 15A838
Stretch Wrap, Hand Dispensed, 1-Side Cling, Standard, 30" x 1000 ft., Gauge: 80, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ready-to-use disposable system features a hand brake on the dispenser to protect your hands from friction heat buildup.
Show More Close
 

Technical Specifications

Item # 15A838
Mfr. Model # 15A838
UNSPSC #24141501
Catalog Page 1415
Shipping Weight 44.0 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Cast
Type - Stretch Wrap Standard
Width - Stretch Wrap 30"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 80
Length - Stretch Wrap 1000 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Alternate Search Terms