Check Availability
  • GRAINGER APPROVED 

    Stretch Wrap, Hand Dispensed, 1-Side Cling, Prestretched, 15" x 1476 ft., Gauge: 30, Clear

  • Item # 11Y823
  • Mfr. Model # 11Y823
Stretch Wrap, Hand Dispensed, 1-Side Cling, Prestretched, 15" x 1476 ft., Gauge: 30, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y823
Mfr. Model # 11Y823
UNSPSC #24141501
Shipping Weight 4.05 lbs
Country of Origin USA *
Item - Stretch Wrap Stretch Wrap
Dispensing Type - Stretch Wrap Hand Dispensed
Stretch Wrap Style Blown
Type - Stretch Wrap Prestretched
Width - Stretch Wrap 15"
Color - Stretch Wrap Clear
Gauge - Stretch Wrap 30
Length - Stretch Wrap 1476 ft.
Cling Type 1-Side
Includes - Hand Dispenser Type Dispenser Not Included
Material - Stretch Wrap LLDPE
Color Clear
Item Stretch Wrap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms