Check Availability
  • GRAINGER APPROVED 

    Street Key with Cold Rolled Steel Construction

  • Item # 34A511
  • Mfr. Model # 34A511
Street Key with Cold Rolled Steel Construction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34A511
Mfr. Model # 34A511
UNSPSC #27111714
Shipping Weight 4.25 lbs
Country of Origin India *
Item Street Key
Hex Size (In.) 0.22
Overall Length (In.) 36
Construction Cold Rolled Steel
Features Long Leverage
Function Tighten the key
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms