Check Availability
  • GRAINGER APPROVED 

    Strapping Buckle,1/2 In.,PK1000

  • Item # 2CXP2
  • Mfr. Model # 2CXP2
Strapping Buckle,1/2 In.,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty wire buckles are for use with polypropylene, polyester strapping, and polyester cord strapping. No hand tools required. Designed for light duty applications where corrosion resistance and/or no scratch product is important. For superior holding power and convenience, the patented "Bucklelok" design "locks" each leg into position to allow for pre-threading.
Show More Close
 

Technical Specifications

Item # 2CXP2
Mfr. Model # 2CXP2
UNSPSC #31162406
Catalog Page 1420
Shipping Weight 16.35 lbs
Country of Origin USA *
Item Strapping Buckle
Size 1/2"
Material Metal
Application Thicker Gauge Strap and Heavy Tension Applications, Polypropylene, Woven Polyester Cord
* This product's country of origin is subject to change

Compliance and Restrictions