Check Availability
  • GRAINGER APPROVED 

    Strapping Buckle,5/8 In.,PK250

  • Item # 16P027
  • Mfr. Model # 16P027
Strapping Buckle,5/8 In.,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty wire buckles are for use with polypropylene, polyester strapping, and polyester cord strapping. No hand tools required. Designed for light duty applications where corrosion resistance and/or no scratch product is important. For superior holding power and convenience, the patented "Bucklelok" design "locks" each leg into position to allow for pre-threading.
Show More Close
 

Technical Specifications

Item # 16P027
Mfr. Model # 16P027
UNSPSC #44102305
Catalog Page 1420
Shipping Weight 5.85 lbs
Country of Origin USA *
Item Strapping Buckle
Size 5/8"
Material Steel
Application Mfr. No. 2CXH7, 2CXH6, PST34
* This product's country of origin is subject to change

Compliance and Restrictions