Check Availability
  • GRAINGER APPROVED 

    Strap, 1/2" Nominal Conduit/Pipe, Malleable Iron, 100 PK

  • Item # 4YF49
  • Mfr. Model # 4YF49
Strap, 1/2" Nominal Conduit/Pipe, Malleable Iron, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pipe spacer is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 4YF49
Mfr. Model # 4YF49
UNSPSC #39121701
Catalog Page 315
Shipping Weight 1.764 lbs
Country of Origin China *
Sub-Category Conduit and Cable Hangers
Item Strap
Material Malleable Iron
Nominal Conduit/Pipe 1/2"
For Use With Rigid/IMC Conduit
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions