This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Straight Leg, 30 in. D x 33 in. H, PK3

  • Item # 20GZ74
  • Mfr. Model # 20GZ74
Straight Leg, 30 in. D x 33 in. H, PK3

See alternate products available online.

Technical Specifications

Item # 20GZ74
Mfr. Model # 20GZ74
UNSPSC #24102006
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Straight Leg
Height 29" to 33"
Depth 30"
Width 2"
Color Gray
Assembly Assembled
Finish Powder Coated
For Use With 96" Long Workbenches
Includes Hardware
Load Capacity 4000 lb.
Material Steel
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In