Check Availability
  • GRAINGER APPROVED 

    Straight Brass Push On Hose Fitting

  • Item # 5A252
  • Mfr. Model # 5A252
Straight Brass Push On Hose Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5A252
Mfr. Model # 5A252
UNSPSC #40142613
Catalog Page 2532
Shipping Weight 0.05 lbs
Country of Origin China *
Item Push On Hose Fitting
Fitting Style Straight
For Hose I.D. 1/4"
Thread Size 1/4"-18
Thread Type (M)NPT
Max. Working Pressure 250 psi
Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov