Check Availability
  • GRAINGER APPROVED 

    Straight Brass Push On Hose Fitting

  • Item # 3DVC3
  • Mfr. Model # PB-JCM-0606
Straight Brass Push On Hose Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DVC3
Mfr. Model # PB-JCM-0606
UNSPSC #40141734
Catalog Page 2532
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Push On Hose Fitting
Fitting Style Straight
For Hose I.D. 3/8"
Thread Size 9/16"-18
Thread Type Male JIC
Max. Working Pressure 4000 psi
Material Brass
Hex Size 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.