Check Availability
  • GRAINGER APPROVED 

    Stopper Assortment,Black,Natural Rubber

  • Item # 8UY31
  • Mfr. Model # RSTPK3-2LB
Stopper Assortment,Black,Natural Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8UY31
Mfr. Model # RSTPK3-2LB
UNSPSC #40141738
Shipping Weight 2.1 lbs
Country of Origin India *
Item Stopper Assortment
Stopper Size 00 to 11
Material of Construction Natural Rubber
Color Black
Special Features Withstand temperatures from -13 to 158 Degrees F (-25 to 70 Degrees C)
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms