Check Availability
  • GRAINGER APPROVED 

    Stopper, 50mm, Rubber, Black

  • Item # 16WC64
  • Mfr. Model # 16-1H
Stopper,  50mm,  Rubber,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16WC64
Mfr. Model # 16-1H
UNSPSC #41121710
Shipping Weight 1.55 lbs
Country of Origin China *
Item Stopper
Neck Size 50mm
Material of Construction Rubber
Color Black
Resists Abrasion and Water
Special Features 90mm Dia. and 127mm Dia.
Manufacturers Warranty Length 1 yr.
Height 50mm
Number of Holes 1
Hole Dia. 5mm
* This product's country of origin is subject to change

Compliance and Restrictions