Check Availability
  • GRAINGER APPROVED 

    Stockinet Hairnet, 20" Diameter, Size: Universal, Package Quantity 100

  • Item # 8TPL7
  • Mfr. Model # 109HS 20 RED W/BOX
Stockinet Hairnet, 20" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TPL7
Mfr. Model # 109HS 20 RED W/BOX
UNSPSC #53131625
Catalog Page 1731
Shipping Weight 1.4 lbs
Country of Origin USA *
Hair and Beard Nets Item Hairnet
Material Stockinet
Package Quantity 100
Size Universal
Color Red
Metal Detectable No
Diameter 20"
Contains Latex No
Lint-Free No
Package Type Box
Item Hairnet
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Hairnet
* This product's country of origin is subject to change

Welcome Sign In