Check Availability
  • GRAINGER APPROVED 

    Stockinet Hairnet, 20" Diameter, Size: Universal, Package Quantity 100

  • Item # 8EGV4
  • Mfr. Model # 109HS20 BLUE W/BOX
Stockinet Hairnet, 20" Diameter, Size: Universal, Package Quantity 100 Hairnet,Blue,Universal,PK100 Hairnet,Blue,Universal,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EGV4
Mfr. Model # 109HS20 BLUE W/BOX
UNSPSC #53131625
Shipping Weight 1.15 lbs
Country of Origin USA *
Hair and Beard Nets Item Hairnet
Material Stockinet
Package Quantity 100
Size Universal
Color Blue
Metal Detectable No
Diameter 20"
Contains Latex No
Lint-Free No
Package Type Box
Item Hairnet
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Hairnet
* This product's country of origin is subject to change

Welcome Sign In